Shop All Brushes
Vikan
1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Yellow, Plastic
Mfr # 30886
Zoro # G5431636
original price:
$6.65
9% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 3 in
- Handle Length 7 45/64 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 in |
Handle Length | 7 45/64 in |
Brush Width | 1 37/64 in |
Bristle Length | 1 in |
Trim Length | 15/16 in |
Overall Length | 10 1/4 in |
Head Width | 1 5/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Medium |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Color | Yellow |
Chemical Resistant | Yes |
Features | 260mm Length; 70mm Height; 40mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Temperature Resistant | Yes |
Color Coding System | Yes |
Application | Dry, Wet |
Handle Style | Angled |
Surface Type | Dry, Wet |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 in, Handle Length 7 3/4 in, Head Width 1 5/8 in, Bristle Color Yellow, Overall Length 10 1/4 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Scrub Brush, Features Hanging Hole, Handle Color Yellow, Surface Type Dry, Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Ready-to-Use Disinfectant Fabric and Air Freshener, 32 Oz, Fresh Linen (910701-Q6)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- TENNANT Ignition Key, PK2 (1017696)
- DAWN EZ Squeeze Ultra Original Scent Liquid Dish Soap 14.7 oz (00206)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Blue, Plastic (30883)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Red, Plastic (30884)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70472)
- VIKAN Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53815)
- VIKAN 1 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53875)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Black, Plastic (41869)
- Vikan Brushes