Shop All Brushes
Vikan
1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Red, Plastic
Mfr # 30884
Zoro # G5431651
original price:
$9.49
5% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 3 in
- Handle Length 7 45/64 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 in |
Handle Length | 7 45/64 in |
Brush Width | 1 37/64 in |
Bristle Length | 1 in |
Trim Length | 15/16 in |
Overall Length | 10 1/4 in |
Head Width | 1 5/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Medium |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Features | 260mm Length; 70mm Height; 40mm Width; Medium Bristle Stiffness |
Acid Resistant | Yes |
Color | Red |
Color Coding System | Yes |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Application | Dry, Wet |
Handle Style | Angled |
Surface Type | Dry, Wet |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 in, Handle Length 7 3/4 in, Head Width 1 5/8 in, Bristle Color Red, Overall Length 10 1/4 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Scrub Brush, Features Hanging Hole, Handle Color Red, Surface Type Dry, Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY One Step Disinfectant Deodorizing Cleaner Concentrate, 1.4L Hose End Connection Bottle (5019317)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (Magic Blue) (HHVI320JR02)
- SCOTCH-BRITE SCOTCH-BRITE Silver 7" Aluminum Squeegee (410)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-36 (KHES-LEBDM-36)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Yellow, Plastic (30886)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, White, Plastic (30885)
- VIKAN 10-13/32"L Polyester Replacement Brush Head Wall Brush (70478)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Black (53609)
- VIKAN 11"L Synthetic Deck Scrub Head (70432)
- SPARTA 0.5 in W Radiator Style Brush, Orange, Polypropylene (41198EC24)
- Vikan Brushes