Shop All Brushes
Vikan
1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Blue, Plastic
Mfr # 30883
Zoro # G5431660
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Brush Length 3 in
- Handle Length 7 45/64 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 3 in |
Handle Length | 7 45/64 in |
Brush Width | 1 37/64 in |
Bristle Length | 1 in |
Overall Length | 10 1/4 in |
Trim Length | 15/16 in |
Head Width | 1 5/8 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Medium |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Scrub Brush |
Features | 260mm Length; 70mm Height; 40mm Width; Medium Bristle Stiffness |
Color Coding System | Yes |
Temperature Resistant | Yes |
Color | Blue |
Acid Resistant | Yes |
Chemical Resistant | Yes |
Application | Dry, Wet |
Handle Style | Angled |
Surface Type | Dry, Wet |
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Angled, Bristle Material Polyester, Handle Material Plastic, Brush Length 3 in, Handle Length 7 3/4 in, Head Width 1 5/8 in, Bristle Color Blue, Overall Length 10 1/4 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Scrub Brush, Features Hanging Hole, Handle Color Blue, Surface Type Dry, Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MJM INTERNAITONAL Three Shelf X-Wide Linen Cart, Standard Mesh - Navy (345-3C-SM-NV)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK (05466)
- VIKAN Hand Held Dust Pan, Plastic, Brown, 13" W (566066)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, White, Plastic (30885)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Red, Plastic (30884)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Green, Plastic (30882)
- VIKAN 11"L Synthetic Deck Scrub Head (70435)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Blue, Plastic, 5 in L Overall (38853)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00929)
- Vikan Brushes