Shop All Brushes
Vikan
1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Pink, Plastic, 13 in L Overall
Mfr # 45871
Zoro # G6059776
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 7 in
- Handle Length 6 3/4 in
- Handle Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 7 in |
Handle Length | 6 3/4 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Trim Length | 2 in |
Overall Length | 13 in |
Description
Short Handle, Bristle Color Pink, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 7 in, Handle Length 6 3/4 in, Handle Color Pink, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Finished Floor Cleaner, Lemon Scent, One Gallon Bottle, PK3 (2621)
- RUBBERMAID COMMERCIAL 18 in L Flat Dust Mop, Hook-and-Loop Connection, Pad End, White, Microfiber (FGQ80500WH00)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Beige, Plastic (RCP295600BGCT)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Paper Towels, 6 PK (KCC02001)
- VIKAN 1/2 in W Scrub Brush, Medium, 4 3/4 in L Handle, 20 in L Brush, White, Plastic, 20 in L Overall (41845)
- VIKAN Not Included L Tank Brush, , Not Included, Trim Length: 5 in (70356)
- VIKAN 7 1/2 in W Clean In Place Brush, Medium, 4 1/2 in L Handle, 20 in L Brush, Blue, Polypropylene (53743)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64407)
- VIKAN 11"L Synthetic Deck Scrub Head (70434)
- BRUSH RESEARCH MANUFACTURING 93APN .012 Nylon Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APN)
- Vikan Brushes