Shop All Brushes
Vikan
1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall
Mfr # 45877
Zoro # G8595921
original price:
$13.82
7% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 7 in
- Handle Length 6 3/4 in
- Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 7 in |
Handle Length | 6 3/4 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Overall Length | 13 in |
Trim Length | 2 in |
Description
Short Handle, Bristle Color Orange, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 7 in, Handle Length 6 3/4 in, Handle Color Orange, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOL Awning Fabric Spot Remover Gallon (2147)
- AMERICOVER Reinforced Plastic, 100ft L, 20ft W, 10mil (DS10FR20)
- DIVERSEY Taski Ergodisc 2000 Corded Burnisher (D7519539)
- LIGHT HOUSE BEAUTY Window Cleaner & Sponge Squeegee - Black; Yellow (LI524760)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Purple, Plastic, 13 in L Overall (45878)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41926)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70603)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, White (53801035)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70352)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38909)
- MALISH Scrub Brush, Utility, White, 8 in L Overall, 12 PK (170608)
- Vikan Brushes