Shop All Brushes
Vikan
1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Brown, Polypropylene
Mfr # 458766
Zoro # G2155747
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Bench Brush
- Bristle Firmness Soft
- Brush Length 7 in
- Handle Length 6 3/4 in
- Handle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 7 in |
Handle Length | 6 3/4 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Overall Length | 13 in |
Trim Length | 2 in |
Details
Brush Type | Bench Brush |
Bristle Firmness | Soft |
Bristle Color | Brown |
Handle Color | Brown |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Description
Short Handle, Bristle Color Brown, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Polypropylene, Brush Length 7 in, Handle Length 6 3/4 in, Handle Color Brown, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes, Features Ergonomic Handle Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN EARTH Daily Floor Cleaner, Yellow (BET5360400)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- KIMBERLY-CLARK PROFESSIONAL Tissue, Bathroom, Coreless, Jr 12PK (KCC07006)
- WEILER 24" Dust Mop Head, Tie-On Style (75117)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Gray, Polypropylene (458788)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Lime, Polypropylene (458777)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38903)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Yellow (5380506)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Red, 5 3/4 in L Overall (5380504)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- SPARTA 2.5 in W Hand Scrub Brush, Pink, Polypropylene (40521EC26)
- Vikan Brushes