Shop All Brushes
Vikan
1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Pink, Plastic
Mfr # 45891
Zoro # G6061185
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Bristle Color Pink
- Brush Length 6 1/2 in
- Handle Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 6 1/2 in |
Brush Width | 1 19/32 in |
Bristle Length | 2 in |
Overall Length | 13 in |
Trim Length | 2 in |
Description
Short Handle, Bristle Color Pink, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 6 1/2 in, Handle Color Pink, Color Coding System Yes, Brush Width 1 19/32 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 10 gal Trash Bags, 23 in x 25 in, Premium, 0.35 mil, Clear, 500 PK (H4823RC)
- ODOBAN No Rinse Neutral pH Floor Cleaner Concentrate, 1 Gallon (9361B61-G4)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Twisted Wire, 30 in L Overall (2XTD3)
- WEIMAN High Traffic Hardwood Polish and Restorer, 32 oz Squeeze Bottle (523EA)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Purple, Plastic (5551308)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Black (53609)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, White, Plastic (5551305)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic (41867)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, White, 20 in L Overall (53755)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic, 10 in L Overall (41927)
- CARRAND 4 1/2 in W Tire Brush, 1 1/4 L Handle, 4 in L Brush, Blue, Rubber, 4 1/2 in L Overall (92014)
- Vikan Brushes