Shop All Brushes
Vikan
1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, White, Plastic
Mfr # 5551305
Zoro # G4848230
original price:
$8.25
20% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Firmness Soft
- Brush Length 8 5/64 in
- Handle Length 5 51/64 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 5/64 in |
Handle Length | 5 51/64 in |
Brush Width | 1 13/16 in |
Bristle Length | 2 1/4 in |
Overall Length | 8 5/64 in |
Trim Length | 2 1/4 in |
Head Width | 3/8 in |
Details
Brush Type | Detail Brush |
Bristle Firmness | Soft |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Detail Brush |
Color | White |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Features | Acid Resistant |
Color Coding System | Yes |
Application | Dry |
Surface Type | Dry |
Handle Style | Straight |
Description
Detail Brush, Bristle Firmness Soft, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 8 1/8 in, Handle Length 5 3/4 in, Head Width 3/8 in, Bristle Color White, Overall Length 1 1/8 in, Chemical Resistant Yes, Bristle Length 2 1/4 in, Brush Type Detail Brush, Features Food Handling Application, Handle Color White, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTASAFE 35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Clear, 240 PK (SL1932RLSC)
- HOSPECO Toilet Seat Covers, 1/2 Fold, White (HOSHG5000)
- SEYMOUR MIDWEST Street Broom, 18", 60" Erg Blue Handle (82918)
- CLOROX Urine Remover, 32oz, Bottle, Floral, PK9 (31036)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Red, Plastic (5551304)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Pink, Plastic (5551301)
- VIKAN 2 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53885)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Yellow, Plastic, 13 in L Overall (45816)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Blue, Plastic (5551303)
- BRUSH RESEARCH MANUFACTURING 93-AP Stainless Steel Hand Scratch Brush* Display *, .500 Trim, 7.25 OAL, Plastic Handle (93APD)
- Vikan Brushes