Shop All Brushes
Vikan
1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Red, Plastic
Mfr # 5551304
Zoro # G4817038
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Firmness Soft
- Brush Length 8 5/64 in
- Handle Length 5 51/64 in
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 5/64 in |
Handle Length | 5 51/64 in |
Brush Width | 1 13/16 in |
Bristle Length | 2 1/4 in |
Overall Length | 8 5/64 in |
Trim Length | 2 1/4 in |
Head Width | 3/8 in |
Details
Brush Type | Detail Brush |
Bristle Firmness | Soft |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Detail Brush |
Features | Acid Resistant |
Temperature Resistant | Yes |
Color | Red |
Chemical Resistant | Yes |
Application | Dry |
Color Coding System | Yes |
Surface Type | Dry |
Handle Style | Straight |
Description
Detail Brush, Bristle Firmness Soft, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 8 1/8 in, Handle Length 5 3/4 in, Head Width 3/8 in, Bristle Color Red, Overall Length 1 1/8 in, Chemical Resistant Yes, Bristle Length 2 1/4 in, Brush Type Detail Brush, Features Food Handling Application, Handle Color Red, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY PULL Easy Pull Can Crusher (EP 1026)
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- ECONOCO Suit Cover, Clear, Lightweight, PK100 (40/C)
- RBL ENVIRONMENTAL S-200 OilGone Remediation Liquid (CLN645)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, White, Plastic (5551305)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Pink, Plastic (5551301)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64408)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Green (53801032)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Blue, Plastic, 10 in L Overall (41943)
- REMCO Vikan Bench Brush- Soft, White (45875)
- Vikan Brushes