Shop All Brushes
Vikan
1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic
Mfr # 5551302
Zoro # G4828192
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Firmness Soft
- Brush Length 8 5/64 in
- Handle Length 5 51/64 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 5/64 in |
Handle Length | 5 51/64 in |
Brush Width | 1 13/16 in |
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Overall Length | 8 5/64 in |
Head Width | 3/8 in |
Details
Brush Type | Detail Brush |
Bristle Firmness | Soft |
Bristle Color | Green |
Handle Color | Green |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Detail Brush |
Temperature Resistant | Yes |
Features | Acid Resistant |
Chemical Resistant | Yes |
Color | Green |
Color Coding System | Yes |
Application | Dry |
Handle Style | Straight |
Surface Type | Dry |
Description
Detail Brush, Bristle Firmness Soft, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 8 1/8 in, Handle Length 5 3/4 in, Head Width 3/8 in, Bristle Color Green, Overall Length 1 1/8 in, Chemical Resistant Yes, Bristle Length 2 1/4 in, Brush Type Detail Brush, Features Food Handling Application, Handle Color Green, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN 45 Oz. Color Boost Color Brightener plus Stain Remover Liquid (33746)
- TOUGH GUY Gold/Black, Plastic Acid Resistant Trigger Sprayer (110581)
- RUBBERMAID COMMERCIAL Flat Mop Frame, 1.06 lb Dry Wt, Quick Change Connection, Black, Microfiber (2132428)
- 3M Scotch-Brite Dobie All Purpose Cleaning Pad 4.3"x2.6"x0.5", PK24 (50021200568553)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, White, Plastic (5551305)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Blue, Plastic (5551303)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, White, Plastic, 10 in L Overall (41795)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall (53796)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- LINCOLN ELECTRIC 3x19 SS Wire Brush (KH586)
- Vikan Brushes