Shop All Brushes
Vikan
1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Blue, Plastic
Mfr # 5551303
Zoro # G4873799
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Bristle Firmness Soft
- Brush Length 8 5/64 in
- Handle Length 5 51/64 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 5/64 in |
Handle Length | 5 51/64 in |
Brush Width | 1 13/16 in |
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Overall Length | 8 5/64 in |
Head Width | 3/8 in |
Details
Brush Type | Detail Brush |
Bristle Firmness | Soft |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Detail Brush |
Color | Blue |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Features | Acid Resistant |
Application | Dry |
Color Coding System | Yes |
Handle Style | Straight |
Surface Type | Dry |
Description
Detail Brush, Bristle Firmness Soft, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 8 1/8 in, Handle Length 5 3/4 in, Head Width 3/8 in, Bristle Color Blue, Overall Length 1 1/8 in, Chemical Resistant Yes, Bristle Length 2 1/4 in, Brush Type Detail Brush, Features Food Handling Application, Handle Color Blue, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Gray (90610)
- WYPALL Perforated Roll Towels & Wipes, 475 Sheets, Blue (41043)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Green, 12 PK (ZUALL32)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Cloth, PK2 (9021733)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Pink, Plastic (5551301)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Red, Plastic (5551304)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Green, Polypropylene (53722)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70372)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Blue (5380633)
- TOUGH GUY Correctional Toilet Brush, 12 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall (1NFG8)
- Vikan Brushes