Shop All Brushes
Vikan
1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Yellow, Plastic, 13 in L Overall
Mfr # 45816
Zoro # G9751576
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 6 1/2 in
- Handle Length 7 in
- Handle Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 7 in |
Brush Width | 1 1/2 in |
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Overall Length | 13 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Soft |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Color | Yellow |
Color Coding System | Yes |
Features | 330mm Length; 135mm Height; 35mm Width; Soft Bristle Stiffness |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Sweep Face | 1 1/2 in |
Bristle Type | Synthetic |
Handle Style | Ergonomic |
Minimum Temperature | -20 Degrees C |
Description
Short Handle, Bristle Color Yellow, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/4 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 7 in, Handle Color Yellow, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-18 (KHES-LEBDM-18)
- IMPACT PRODUCTS ClearVu Plastic Soap Dispenser, 46 oz, 5.5" x 4.25" x 8.5, White (9346)
- VACMASTER 2.5 gal. Portable Wet/Dry Vac (VOM205P)
- PROTEAM Rectangular Upper Foam Pad (834043)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Red, Plastic, 13 in L Overall (45814)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Orange, Plastic, 13 in L Overall (45817)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45813)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53545)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, White, Plastic (5551305)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70601)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Yellow, Plastic, 12 in L Overall (48LY92)
- Vikan Brushes