Shop All Brushes
Vikan
1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall
Mfr # 45815
Zoro # G9751585
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Soft
- Brush Length 6 1/2 in
- Handle Length 7 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 7 in |
Brush Width | 1 1/2 in |
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Overall Length | 13 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Soft |
Bristle Color | White |
Handle Color | White |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Color | White |
Acid Resistant | Yes |
Color Coding System | Yes |
Features | 330mm Length; 135mm Height; 35mm Width; Soft Bristle Stiffness |
Chemical Resistant | Yes |
Temperature Resistant | Yes |
Bristle Type | Synthetic |
Sweep Face | 1 1/2 in |
Minimum Temperature | -20 Degrees C |
Handle Style | Ergonomic |
Description
Short Handle, Bristle Color White, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/4 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 7 in, Handle Color White, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Soft, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (11C832)
- UNGER Cleaning Pad, Microfiber, 11"L (PHL20)
- DRIVE MEDICAL Hamper Stand w/ Poly Coated Steel (13070)
- RUBBERMAID COMMERCIAL Housekeeping Cart w/Doors and Bag (FG619200BLA)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70414)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, White (70425)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, White, Plastic, 10 in L Overall (41945)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Gray, Polypropylene (458788)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70413)
- VIKAN 1 37/64 in W Scrub Brush, Medium, 7 45/64 in L Handle, 3 in L Brush, Blue, Plastic (30883)
- Vikan Brushes