Shop All Brushes
Vikan
1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall
Mfr # 45855
Zoro # G9751506
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 7 in
- Handle Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 7 in |
Brush Width | 1 1/2 in |
Bristle Length | 2 1/4 in |
Overall Length | 13 in |
Trim Length | 2 1/4 in |
Description
Short Handle, Bristle Color White, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/4 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 7 in, Handle Color White, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Small Mophead, Clamp On Connection, Cotton (GJON16COT)
- EXAIR Filter Bag for Chip Trapper, 25 micron (901060-25)
- HAMPTON Hampton 02-3489-200 Clothesline Bolt Hook 0.312 x 7.25 in. - pack of 5 (5336748)
- CLEAN CHOICE 16 oz Can Crusher (CL1638624)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45853)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Purple, Plastic, 13 in L Overall (45858)
- VIKAN 3 in W Scrub Brush, 5 57/64 in L Handle, 4 1/2 in L Brush, Lime, Polypropylene, 10 in L Overall (419277)
- VIKAN 11"L Synthetic Deck Scrub Head (70432)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70602)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall (45815)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGW9)
- Vikan Brushes