Shop All Brushes
Vikan
1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Purple, Plastic, 13 in L Overall
Mfr # 45858
Zoro # G9751472
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 7 in
- Handle Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 7 in |
Brush Width | 1 1/2 in |
Bristle Length | 2 1/4 in |
Overall Length | 13 in |
Trim Length | 2 1/4 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Medium |
Bristle Color | Purple |
Handle Color | Purple |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Temperature Resistant | Yes |
Acid Resistant | Yes |
Features | 330mm Length; 135mm Height; 35mm Width; Medium Bristle Stiffness |
Color Coding System | Yes |
Color | Purple |
Chemical Resistant | Yes |
Sweep Face | 1 1/2 in |
Bristle Type | Synthetic |
Handle Style | Ergonomic |
Minimum Temperature | -20 Degrees C |
Description
Short Handle, Bristle Color Purple, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/4 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 7 in, Handle Color Purple, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMASTER Multifold Paper Towel, 1 Ply, 600 Sheets, White, 600 PK (HFM FP1200)
- MRS. MEYERS CLEAN DAY LIQUID HND SOAP ECLP 12.5OZ (11632)
- IDESIGN SMALL BASKET WHITE SPA (61201)
- MIDLAB Slill Brite Stainless Steel Cleaner, 6PK (073600-06)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45853)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall (45855)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70372)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70601)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Brown, Plastic, 10 in L Overall (419266)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53652)
- CARLISLE FOODSERVICE Oven Brush/Scrapr, Brass Brstl, Incl Hndl (4152000)
- Vikan Brushes