Shop All Brushes
Vikan
1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Pink, Plastic, 13 in L Overall
Mfr # 45851
Zoro # G9751542
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 7 in
- Handle Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 7 in |
Brush Width | 1 1/2 in |
Bristle Length | 2 1/4 in |
Trim Length | 2 1/4 in |
Overall Length | 13 in |
Details
Brush Type | Dusting Brush |
Bristle Firmness | Medium |
Bristle Color | Pink |
Handle Color | Pink |
Bristle Material | Polyester |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Bench Brush |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Features | 330mm Length; 135mm Height; 35mm Width; Medium Bristle Stiffness |
Color Coding System | Yes |
Temperature Resistant | Yes |
Color | Pink |
Bristle Type | Synthetic |
Sweep Face | 1 1/2 in |
Handle Style | Ergonomic |
Minimum Temperature | -20 Degrees C |
Description
Short Handle, Bristle Color Pink, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/4 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 7 in, Handle Color Pink, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. (4109)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Blue (29163)
- MI-T-M Rocker Switch (32-0626)
- GLOBAL INDUSTRIAL 24W Magnetic Floor Sweeper (641776)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Green (70422)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Blue (70423)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Red, Plastic (5551304)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53544)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70412)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic, 10 in L Overall (41921)
- TINKERTOOLS Corn On The Cob Yellow Brush - 18 Piece (TI1844483)
- Vikan Brushes