Shop All Brushes
Vikan
1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall
Mfr # 45853
Zoro # G9751524
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Dusting Brush
- Bristle Firmness Medium
- Brush Length 6 1/2 in
- Handle Length 7 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 6 1/2 in |
Handle Length | 7 in |
Brush Width | 1 1/2 in |
Bristle Length | 2 1/4 in |
Overall Length | 13 in |
Trim Length | 2 1/4 in |
Description
Short Handle, Bristle Color Blue, Bench Brush, Overall Length 13 in, Bristle Material Polyester, Trim Length 2 1/4 in, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 7 in, Handle Color Blue, Color Coding System Yes, Brush Width 1 1/2 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant Yes, Chemical Resistant Yes, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 10x200, 1.5mil, Clear (C1015)
- PERFECT CLEAN Mop Clamp Blue (HKN343-B)
- FRONT 9 RESTORATION F9 BARC Concrete Rust Remover 1 Gallon (F9BC-C)
- BOBRICK Bobrick 34-oz. Liquid & Lotion Soap Dispenser - 4in Spout - (B-822)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Purple, Plastic, 13 in L Overall (45858)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, Pink, Plastic, 13 in L Overall (45851)
- VIKAN 1 1/2 in W Bench Brush, Medium, 7 in L Handle, 6 1/2 in L Brush, White, Plastic, 13 in L Overall (45855)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70626)
- VIKAN 5"L Polyester Replacement Brush Head Tank Brush (70353)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Blue (53603)
- KRAFT TOOL Crows Foot Texture Double Brush (DW118D)
- Vikan Brushes