Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Vinyl Deck, Industrial Grade, 47.2" x 7.9", SAFETY YELLOW vinyl
Mfr # 08-625
Zoro # G9554102
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.9"
- Color SAFETY YELLOW
- Material vinyl
- Length 47.2"
- Mat Surface Pattern Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 08-625
- Zoro # G9554102
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 7.9" |
Length | 47.2" |
Details
Item | Vinyl Deck,Industrial Grade,47.2" x 7.9" |
Color | SAFETY YELLOW |
Material | vinyl |
Mat Surface Pattern | Mesh |
For Use With | Lubricant Spilled And/ Or Soiled External Areas; Controlling Traffic Flows; Heavy Industry; Canteens And Changerooms Wet Areas; Ramps; Walkways; Curved Tanks Or Pipelines |
Standards | ASTM D658; ASTM D4518 |
Type | Anti-Slip |
Description
Vinyl Deck,Industrial Grade,47.2 In. x 7.9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784R)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (380XL-09)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, X-Large, Gray/Black, Pair, 12PK (34-844/XL)
- ALLEGRO INDUSTRIES Allegro 9872-62 Calibration Zero Gas, 17 Liter bottle (9872-62)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- MIGHTY LINE Corner, Mini, Yellow, 2" L x 3/4" W, PK108 (MCORNERY)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings