Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Vinyl Deck, Anti-Slip, Industrl, 23.6x23.6", SAFETY YELLOW vinyl
Mfr # 08-660
Zoro # G9554148
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.60"
- Color SAFETY YELLOW
- Material vinyl
- Length 23.6"
- Mat Surface Pattern Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 08-660
- Zoro # G9554148
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 23.60" |
Length | 23.6" |
Details
Item | Vinyl Deck,Anti-Slip,Industrl,23.6x23.6" |
Color | SAFETY YELLOW |
Material | vinyl |
Mat Surface Pattern | Mesh |
For Use With | Lubricant Spilled And/ Or Soiled External Areas; Controlling Traffic Flows; Heavy Industry; Canteens And Changerooms Wet Areas; Ramps; Walkways; Curved Tanks Or Pipelines |
Standards | ASTM D658; ASTM D4518 |
Type | Anti-Slip |
Description
Vinyl Deck,Anti-Slip,Industrl,23.6x23.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (4072-M (8))
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y18-200)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0042)
- GROOVE LIFE 41 in. 50 in. Polyester Low Profile Belt 1.14 in. W Black (B11-001-OS)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- INCOM Extra-Coarse Anti-Skid Tape (SG6506B)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings