Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Vinyl Deck, Anti-Slip, Cmmrcial, 17.7x23.6", SAFETY YELLOW vinyl
Mfr # 08-455
Zoro # G9554023
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.60"
- Color SAFETY YELLOW
- Material vinyl
- Length 17.7"
- Mat Surface Pattern Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 08-455
- Zoro # G9554023
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 23.60" |
Length | 17.7" |
Details
Item | Vinyl Deck,Anti-Slip,Cmmrcial,17.7x23.6" |
Color | SAFETY YELLOW |
Material | vinyl |
Mat Surface Pattern | Mesh |
For Use With | Non Heavy Spillage Or Soilage Areas; Controlling Traffic Flows; Heavy Industry; Canteens And Changerooms Wet Areas; Ramps; Walkways; Curved Tanks Or Pipelines |
Standards | ASTM D658; ASTM D4518 |
Type | Anti-Slip |
Description
Vinyl Deck,Anti-Slip,Cmmrcial,17.7x23.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 2XLT (J140-BLK XXL TLL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PPG-04-L)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A2, PR (22-7513B/8M)
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- HANDI TREADS Stair Nosing, Brown, 30" W, 3-3/4" D (NST103730BR0)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings