Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Vinyl Deck, Anti-Slip, Cmmercial, 35.4x7.9", SAFETY YELLOW vinyl
Mfr # 08-420
Zoro # G9554017
product price: $44.09
/ea
$44.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.9"
- Color SAFETY YELLOW
- Material vinyl
- Length 35.40"
- Mat Surface Pattern Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 08-420
- Zoro # G9554017
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 7.9" |
Length | 35.40" |
Details
Item | Vinyl Deck,Anti-Slip,Cmmercial,35.4x7.9" |
Color | SAFETY YELLOW |
Material | vinyl |
Mat Surface Pattern | Mesh |
For Use With | Non Heavy Spillage Or Soilage Areas; Controlling Traffic Flows; Heavy Industry; Canteens And Changerooms Wet Areas; Ramps; Walkways; Curved Tanks Or Pipelines |
Standards | ASTM D658; ASTM D4518 |
Type | Anti-Slip |
Description
Vinyl Deck,Anti-Slip,Cmmercial,35.4x7.9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep Aisles Clear Walk On Floor Sign (WFS12)
- SAFEWAZE 34ft SRL Tag Line Rope (020-9014)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472W08 (472W08)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S. (72-400)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings