Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Stair Nosing, 29-1/2 in. W, 8-45/64 in.D
Mfr # 02-490
Zoro # G3889807
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Thickness 7/64 in
- Depth 8 45/64 in
- Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 02-490
- Zoro # G3889807
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 29 1/2 in |
Depth | 8 45/64 in |
Lip Height | 51/64 in |
Details
Item | Anti-Slip Stair Nosing |
Material | Steel |
Color | Yellow |
Thickness | 7/64 in |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Tread Pattern | Grit Coating |
Two-Stage Installation | No |
For Surface Type | Existing Concrete |
Installation Hardware Included | Yes |
Surface Design | Full Coverage Grit |
Base Material | Steel |
Nose Style | Square |
Edge Style | Square |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 8 45/64 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread, Thickness 7/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, White, 26 x 45 In, PK4 (6GRC1)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (B354Y9-200)
- BISON LIFE Keystone Color Lens Black Temple Grey and Black Safety Glasses 12/Pack (BL-KSSG1-CLBT-GYBK-12)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings