Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Stair Nosing, 29-1/2 in. W, 7 in. Depth
Mfr # 02-465
Zoro # G3889840
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29 1/2 in
- Color Yellow
- Material Steel
- Thickness 7/64 in
- Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 02-465
- Zoro # G3889840
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 29 1/2 in |
Depth | 7 in |
Lip Height | 51/64 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Steel |
Thickness | 7/64 in |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Tread Pattern | Grit Coating |
Base Material | Steel |
Two-Stage Installation | No |
Installation Hardware Included | No |
Edge Style | Square |
For Surface Type | Existing Concrete |
Surface Design | Full Coverage Grit |
Nose Style | Square |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 7 in, Overall Width 30 in, Product Type Anti-Slip Stair Tread, Thickness 7/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 X 7 LCHL581 (LCHL581)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-24003-02)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG24.0460.BLA)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings