Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Stair Nosing, 29-1/2 in. W, 3-7/64 in. D
Mfr # 02-415
Zoro # G3889929
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29 1/2 in
- Color Yellow
- Material Steel
- Thickness 7/64 in
- Tread Pattern Grit Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 02-415
- Zoro # G3889929
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 29 1/2 in |
Depth | 3 7/64 in |
Lip Height | 51/64 in |
Size (DxW) | 3 7/64 in x 30 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Steel |
Thickness | 7/64 in |
Tread Pattern | Grit Coating |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Two-Stage Installation | No |
Surface Design | Full Coverage Grit |
Base Material | Steel |
Edge Style | Square |
For Surface Type | Existing Concrete |
Installation Hardware Included | Yes |
Nose Style | Square |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 3 7/64 in, Overall Width 30 in, Product Type Anti-Slip Stair Nosing, Thickness 7/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Banding Tape, Black, 2 In. W, 90 ft. L (36311)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, XL, Blue, 10 Boxes of 100 (NitrileXLB)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- 3M Anti-Slip Tape, 2 in W, Clear, PK2 (620-2X60)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings