Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Stair Nosing, 23-39/64 in. W, 8-45/64 in.D
Mfr # 02-485
Zoro # G3889816
original price:
$88.71
5% off
new price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 39/64 in
- Color Yellow
- Material Steel
- Thickness 7/64 in
- Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 02-485
- Zoro # G3889816
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 23 39/64 in |
Depth | 8 45/64 in |
Lip Height | 51/64 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Steel |
Thickness | 7/64 in |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Tread Pattern | Grit Coating |
Installation Hardware Included | Yes |
Base Material | Steel |
Nose Style | Square |
For Surface Type | Existing Concrete |
Two-Stage Installation | No |
Surface Design | Full Coverage Grit |
Edge Style | Square |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 8 45/64 in, Overall Width 24 in, Product Type Anti-Slip Stair Tread, Thickness 7/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-L)
- POCKET NATURALIST Geology Guide (601807)
- HOL-DEX Holder, Label, Pk25 (L51GR)
- TRU-SPEC Tactical Shorts, 36" Sz, Waist 35" to 37" (4269)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- DRYLOK UGL Indoor and Outdoor Off White Anti-Skid Additive 4 oz (1804)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings