Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Stair Nosing, 17-45/64 in. W, 7 in. D
Mfr # 02-455
Zoro # G3889868
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17 45/64 in
- Material Steel
- Color Yellow
- Thickness 7/64 in
- Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 02-455
- Zoro # G3889868
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 17 45/64 in |
Depth | 7 in |
Lip Height | 51/64 in |
Details
Item | Anti-Slip Stair Nosing |
Material | Steel |
Color | Yellow |
Thickness | 7/64 in |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Tread Pattern | Grit Coating |
Installation Hardware Included | Yes |
Two-Stage Installation | No |
Nose Style | Square |
Base Material | Steel |
For Surface Type | Existing Concrete |
Edge Style | Square |
Surface Design | Full Coverage Grit |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 7 in, Overall Width 18 in, Product Type Anti-Slip Stair Tread, Thickness 7/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (20746)
- SIGNMISSION Reserved Parking-Employee of the Month Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23149 (A-1218-23149)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070RS-X)
- UVETO Sun Glove, Skin, Medium (AU SGMSK)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Flat Black Coarse-Roll (FBC.0660.R)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings