Shop All Caulks & Sealants
Vigil Antislip
Sealant, 10.1 oz, Cartridge, White, Hybrid Base
Mfr # 12-265
Zoro # G9342566
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Cartridge
- Sealant Base Hybrid
- Application Works for All Conditions and Under Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 12-265
- Zoro # G9342566
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Sealant, Color White, Application Marine, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Sealant Properties Flexible, Standards EPA, Elongation 500 Percent, Full Cure Time 10 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 20 sec, For Use On Surface Material Concrete, Fiberglass, Metal, Plastic, Wood, VOC Content Weight 48 g/L, Flash Point 174 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- SEALEX Joftt Sealant, 3/16 ft. W, White, 75 ft. L (SX0000-0188-0075)
- OATEY Fix-It Gray Plumbers Putty 4 oz (31270)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 4 gal, Pail (3095-4)
- TOWER SEALANTS Accelerator White Modified Siliconized Acrylic Sealant 10.1 oz (TS-00017)
- HENKEL 10OZ WHT Tub Caulk (2154739)
- PHENOSEAL White Vinyl Kitchen and Bath Adhesive Caulk 10 oz (00005)
- DAP Caulk, 5.5 oz, Tube, White, Siliconized Acrylic Polymer Base (18128)
- BOND IT GRIPBOND PRO Hybrid Sealant and Adhesive (BDMSPWH)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Latex Polymer Base (18008)
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- Vigil Antislip Caulks & Sealants