Shop All Grating Clips
Vigil Antislip
Saddle Assembly, Galvanized/Zinc Plated
Mfr # 12-205
Zoro # G1814928
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Saddle Clip
- Fits Support Thickness 1/8 in
- Application Grating, Metal Decking, Stair Nosing
- Finish Galvanized
- Fits Bearing Bar Height 1 1/2 in or Less
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vigil Antislip
- MFR # 12-205
- Zoro # G1814928
- Country of Origin China
- Category Grating Clips
Dimensions
Fits Bearing Bar Height | 1 1/2 in or Less |
Details
Item | Saddle Assembly |
Type | Saddle Clip |
Fits Support Thickness | 1/8 in |
Application | Grating, Metal Decking, Stair Nosing |
Finish | Galvanized |
Material | Galvanized/Zinc Plated |
Includes | Nut and Bolt |
Fits Bearing Bar Spacing | 1 in |
Description
Saddle Assembly, Saddle Clip, Galvanized/Zinc Plated, Finish Galvanized, Fits Bearing Bar Height 1 1/2 in or Less, Fits Bearing Bar Spacing 1 in, Fits Support Thickness 1/8 in, Includes Nut and Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005, 5L, PK10 (44535)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50, Package Quantity: 50 (WSSGG1D)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0250In, PK2 (22590)
- ONLINEMETALS 1.5" Silicon Bronze Round Bar 655-H04 (7827)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50 (XSSGG1D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- ZORO SELECT Grating Clip, Close Mesh, PK50 (RSSGC-1D)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-2E)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTR)
- ZORO SELECT Grating Clip, Close Mesh, 1 Bar H, PK50 (RSSGC-1A)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- Vigil Antislip