Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Metal Deck, Cmmrcial, Anti-Slip, 29.5x 7.9", SAFETY YELLOW, 7.9"
Mfr # 04-215
Zoro # G9553603
original price:
$63.53
6% off
new price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.9"
- Color SAFETY YELLOW
- Length 29.50"
- Mat Surface Pattern Mesh
- For Use With Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 04-215
- Zoro # G9553603
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 7.9" |
Length | 29.50" |
Details
Item | Metal Deck,Cmmrcial,Anti-Slip,29.5x 7.9" |
Color | SAFETY YELLOW |
Mat Surface Pattern | Mesh |
For Use With | Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas |
Standards | ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711 |
Type | Anti-Slip |
Description
Metal Deck,Cmmrcial,Anti-Slip,29.5x 7.9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- REEBOK Military Boots, 6in, 10-1/2M, Desert Tan, PR (RB8694)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-584-OR)
- RADWEAR Shirt S-Sleeve Nonrated Grn M (ST11-NPGS-M)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings