Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Metal Deck, Cmmrcial, Anti-Slip, 23.6x23.6", SAFETY YELLOW, 23.60"
Mfr # 04-260
Zoro # G9553649
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.60"
- Color SAFETY YELLOW
- Length 23-3/5"
- Mat Surface Pattern Mesh
- For Use With Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 04-260
- Zoro # G9553649
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 23.60" |
Length | 23-3/5" |
Details
Item | Metal Deck,Cmmrcial,Anti-Slip,23.6x23.6" |
Color | SAFETY YELLOW |
Mat Surface Pattern | Mesh |
For Use With | Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas |
Standards | ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711 |
Type | Anti-Slip |
Description
Metal Deck,Cmmrcial,Anti-Slip,23.6x23.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-13/16"H (S33YLW)
- IRONCAT MIG Welding Gloves, Cowhide Palm, XL, 12PK (6010/XL)
- CROSSFIRE Safety Glasses, Indoor/Outdoor Scratch-Resistant (2063)
- ROADPRO Hose End Kit (RP70314)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 7 in. D (02-460)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG24.0624.BLA)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings