Shop All Anti-slip tapes, Treads & Stair Nosings
Vigil Antislip
Metal Deck, Cmmrcial, Anti-Slip, 17.7x23.6", SAFETY YELLOW, 23.60"
Mfr # 04-255
Zoro # G9553579
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.60"
- Color SAFETY YELLOW
- Length 17.70"
- Mat Surface Pattern Mesh
- For Use With Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 04-255
- Zoro # G9553579
- Country of Origin Australia
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 23.60" |
Length | 17.70" |
Details
Item | Metal Deck,Cmmrcial,Anti-Slip,17.7x23.6" |
Color | SAFETY YELLOW |
Mat Surface Pattern | Mesh |
For Use With | Staircases; Straight Walkways; Non Heavy Spillage And Soilage Areas |
Standards | ASTM D2794; ASTM D658; ASTM D4518; ISO 20340 : 2003/ISO4628-2:0; ISO4628-3: Ri0; ISO4628-4:0; ISO4628-5:0; ISO4628-6; ISO 15711 |
Type | Anti-Slip |
Description
Metal Deck,Cmmrcial,Anti-Slip,17.7x23.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Hiker Shoe, M, 10, Brown, PR (TB1A219B214)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-100)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, XL ( 10 ), 100 PK, Clear (V28)
- HONEYWELL SERVUS Mid-Calf, Sz 11, 15" H, Tan, Stl, PR (22214/11)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-415)
- VIGIL ANTISLIP Stair Nosing, 35-13/32 in. W, 3-7/64 in. D (02-420)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- ZORO SELECT Marking Tape, Arrow, Black/White, 3/4" W (8X784)
- Vigil Antislip Anti-slip tapes, Treads & Stair Nosings