Shop All Ladder Accessories
Vigil Antislip
LadderRungCover, Rnd, 17-11/16inLx51/64inW
Mfr # 10-415
Zoro # G9342487
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Step Tread Abrasive Mat
- Overall Height 1/2 in
- Overall Width 51/64 in
- Overall Length 17 11/16 in
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 10-415
- Zoro # G9342487
- Country of Origin Australia
- Category Ladder Accessories
Dimensions
Overall Height | 1/2 in |
Overall Width | 51/64 in |
Overall Length | 17 11/16 in |
Details
Step Tread | Abrasive Mat |
Item | Anti-Slip Rung Cover |
Gauge | 18 |
Material | Steel Base with Silicon Carbide |
Finish | Epoxy |
Ladder Tread | Abrasive Mat |
Description
Anti-Slip Rung Cover, Step Tread Abrasive Mat, Material Steel Base with Silicon Carbide, Gauge 18, Overall Length 17 11/16 in, Overall Width 51/64 in, Overall Height 1/2 in, Finish Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- LIFT-ALL TUFLEX 20 ft. Endless Round Sling, 5300 lbs. (EN60X20)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- VIGIL ANTISLIP Ladder Rung Cover, Anti-Slip, 17.7" x 1.4" (10-480)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 7-7/8x51/64in (10-405)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 11-13/16inLx1inW (10-430)
- VIGIL ANTISLIP Ladder Rung Cover, Square, 11-13/16x1in (10-230)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-45/64x51/64in (10-410)
- BAUER LADDER Boot Shoe Kit for Bauer Series 301, 304, 308, 309, 350 FG Stepladders (07340)
- Vigil Antislip Ladders