Shop All Ladder Accessories
Vigil Antislip
Ladder Rung Cover, Square, 11-13/16x1in
Mfr # 10-230
Zoro # G9342453
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Abrasive Mat
- Overall Height 1 in
- Overall Width 1 in
- Overall Length 11 13/16 in
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 10-230
- Zoro # G9342453
- Country of Origin Australia
- Category Ladder Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 1 in |
Overall Length | 11 13/16 in |
Details
Step Tread | Abrasive Mat |
Item | Anti-Slip Rung Cover |
Gauge | 18 |
Material | Steel Base with Silicon Carbide |
Finish | Epoxy |
Ladder Tread | Abrasive Mat |
Description
Anti-Slip Rung Cover, Step Tread Abrasive Mat, Material Steel Base with Silicon Carbide, Gauge 18, Overall Length 11 13/16 in, Overall Width 1 in, Overall Height 1 in, Finish Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4AC1P6)
- TIVOLI 8 ft Fiberglass Platform Stepladder (PROPF11/8)
- BIL-JAX ST8100 Ultra Stair - 8 Step - 32" - 56" H (0106-450-8)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-45/64x51/64in (10-410)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 11-13/16inLx1inW (10-430)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 7-7/8x51/64in (10-405)
- VIGIL ANTISLIP Ladder Rung Cover, Anti-Slip, 17.7" x 1.4" (10-480)
- VIGIL ANTISLIP LadderRungCover, Rnd, 17-11/16inLx51/64inW (10-415)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- Vigil Antislip Ladder Accessories