Shop All Ladder Accessories
Vigil Antislip
Ladder Rung Cover, Round, 17-45/64x51/64in
Mfr # 10-410
Zoro # G9342471
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Abrasive Mat
- Overall Height 1/2 in
- Overall Width 51/64 in
- Overall Length 11 13/16 in
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vigil Antislip
- MFR # 10-410
- Zoro # G9342471
- Country of Origin Australia
- Category Ladder Accessories
Dimensions
Overall Height | 1/2 in |
Overall Width | 51/64 in |
Overall Length | 11 13/16 in |
Details
Step Tread | Abrasive Mat |
Item | Anti-Slip Rung Cover |
Gauge | 18 |
Material | Steel Base with Silicon Carbide |
Ladder Tread | Abrasive Mat |
Finish | Epoxy |
Description
Anti-Slip Rung Cover, Step Tread Abrasive Mat, Material Steel Base with Silicon Carbide, Gauge 18, Overall Length 11 13/16 in, Overall Width 51/64 in, Overall Height 1/2 in, Finish Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension Standard, 63 L x 5" W, PR (FE-5-63)
- BUYERS PRODUCTS Outrigger Pad, 18" W, 18" L, Rubber (OP18X18R)
- STERLING ROPE 11/16" Nylon Sling, Endless, 4 ft L, 3/4 in W, Nylon, Red (SW174NYSL0848)
- PEERLESS CHAIN 3/16 SPAS, HDG, UPC, 8058105 (8058105)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- VIGIL ANTISLIP Ladder Rung Cover, Anti-Slip, 17.7" x 1.4" (10-480)
- VIGIL ANTISLIP Ladder Rung Cover, Square, 11-13/16x1in (10-230)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 11-13/16inLx1inW (10-430)
- VIGIL ANTISLIP LadderRungCover, Rnd, 17-11/16inLx51/64inW (10-415)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 7-7/8x51/64in (10-405)
- LITTLE GIANT LADDERS Tool Tray Accessory (15047-002)
- Vigil Antislip Ladders