Shop All Ladder Accessories
Vigil Antislip
Ladder Rung Cover, Anti-Slip, 11.8" x 1.2"
Mfr # 10-450
Zoro # G9553518
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 10-450
- Zoro # G9553518
- Country of Origin Australia
- Category Ladder Accessories
Details
Item | Ladder Rung Cover,Anti-Slip,11.8" x 1.2" |
Description
Ladder Rung Cover,Anti-Slip,11.8 In. x 1.2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Koch 13403/3281293 Gin Wheel, 1000 lb Weight Capacity, 3/8 to 1 in Rope (13403/3281293)
- US CARGO CONTROL 1" x 8' Black Action Spring Buckle Strap (AC108E-BLK)
- TRACTEL Beam Clamp, 4000 lb, 3 to 9-1/3 in (CC07019)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- VIGIL ANTISLIP LadderRungCover, Rnd, 17-11/16inLx51/64inW (10-415)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 11-13/16inLx1inW (10-430)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-45/64x51/64in (10-410)
- VIGIL ANTISLIP Ladder Rung Cover, Square, 11-13/16x1in (10-230)
- VIGIL ANTISLIP Ladder Rung Cover, Anti-Slip, 17.7" x 1.4" (10-480)
- STROMBERG CARLSON Stromberg Carlson 8538-T Pre-Drilled Aluminum Ladder Rung for LA-401, LA-460, or LA-466 Ladders (8538-T)
- Vigil Antislip Ladders