Shop All Pipe Markers, Arrow, and Banding Tape
Vigil Antislip
Anti-Slip Stair Nosing, 17-11/16in W, 02-630
Mfr # 02-630
Zoro # G9342313
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 11/16 in
- Color Yellow
- Material Steel
- Depth 5 1/8 in
- Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vigil Antislip
- MFR # 02-630
- Zoro # G9342313
- Country of Origin Australia
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 17 11/16 in |
Depth | 5 1/8 in |
Lip Height | 51/64 in |
Size (DxW) | 5 1/8 in x 18 in |
Overall Depth | 5 1/8 in |
Overall Width | 18 in |
Details
Item | Anti-Slip Stair Nosing |
Color | Yellow |
Material | Steel |
Installation Method | Concrete Anchor, Saddle Assembly, Sealant, TEK Screw |
Edge Type | Square |
Tread Pattern | Grit Coating |
Thickness | 3/64 in |
Installation Method | Adhesive, Fasteners |
Product Type | Anti-Slip Stair Nosing |
Edge Style | Square |
For Surface Type | Existing Concrete |
Installation Hardware Included | No |
Resistance Properties | Corrosion Resistant |
Base Material | Steel |
Two-Stage Installation | No |
Surface Design | Full Coverage Grit |
Nose Style | Square |
Description
Anti-Slip Stair Nosing, Lip Height 51/64 in, Nose Style Square, Installation Hardware Included No, Surface Design Full Coverage Grit, Color Yellow, Edge Style Square, For Surface Type Existing Concrete, Installation Method Concrete Anchor, Saddle Assembly, Sealant, TEK Screw, Material Steel, Overall Depth 5 1/8 in, Overall Width 18 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Thickness 3/64 in, Two-Stage Installation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 4 (32-8LFFB4-0000)
- HONEYWELL NORTH NorthGrip-N Hot Mill Glove, Nitrile N-Pattern, Natural, 12PK (51/7147)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- CONDOR Vented Bump Cap, Baseball Cap Style, Long Brim, Fits Hat Size 6 3/4 to 7 3/8, Black (23Z355)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 23-5/8in W, 02-610 (02-610)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, Yellow, 29-1/2in W, 02-615 (02-615)
- VIGIL ANTISLIP Anti-Slip Stair Nosing, 17-11/16in W, 02-605 (02-605)
- BRADY Pipe Marker, Heating Water Supply, 4to6 In (4073-D)
- NMC Fuel Gas Pressure Sensitive, Pk25, B1113Y (B1113Y)
- BRADY Pipe Marker, Compressed Air, Y, 6to7-7/8 In (4032-F)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5, 7250-1-PK (7250-1-PK)
- Vigil Antislip Pipe Markers, Arrow, and Banding Tape