Shop All Patio Side Tables
Vifah
Vifah V1843 Renaissance Outdoor Patio Wood Side Table; Vista Grey - 20 x 18 x 18 in.
Mfr # V1843
Zoro # G604035627
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vifah
- MFR # V1843
- Zoro # G604035627
- UPC # 8935083287999
- Country of Origin China
- Category Patio Side Tables
Description
With slim design, this product could play as an end table for your patio seating or a good stand for your decorative. Well-crafted from 100% acacia hardwood, it is suitable for both outdoor and indoor use. The table has excellent and high quality furniture construction to resist different weather conditions and decay factors. Its hand-scraped hardwood finish brings an elegant look to any patio, front porch, backyard, or garden. With slatted top design, it avoids any annoying puddle.
Features- No cushion or pillows included
- Fast and easy to assemble
- Made from 100% acacia hardwood
- Hand-scraped wood finish
- Mold, mildew, fungi, termites, rot and decay-resistant
- Collection: Renaissance
- Finish: Vista Grey
- Material: Wood
- Table shape: Square
- Dimension: 20" H x 18" W x 18" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BRASS Empire Brass U-YCH29 Adjustable Concealed Garden Tub Filler with Hi-Arc Spout - 18" Center, Chrome (U-YCH29)
- ECHO Paddle Attachment, 36.5 In. (99944200620)
- IK SPRAYERS Water Supply Tank (82673)
- BRIGGS & STRATTON Starter Pulley (498144)
- VIFAH Vifah V1915 28 x 26 in. Gloucester Contemporary Patio Wood Sofa Club Chair (V1915)
- ADAMS MFG EartBRN Fold Side Table (8510-60-3734)
- SEATSOLUTIONS Oceanic Collection Solid Wood Side Table, Dark Brown (SE4219992)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- FLASH FURNITURE Blue Portable Folding Adirondack Side Table (LE-HMP-2012-1620H-BL-GG)
- MAYNE Mesa Side Table - White (8703-W)
- GARDENISED Indoor and Outdoor Rattan Decorative Plastic Foldable Balcony Table, Black (QI004525)
- Vifah Outdoor Tables