Shop All Outdoor Benches
Vifah
Vifah V1828 Renaissance Outdoor Patio Diamond 5 ft. Hand-scraped Hardwood Bench; Vista Grey
Mfr # V1828
Zoro # G703715376
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vifah
- MFR # V1828
- Zoro # G703715376
- UPC # 8935083287937
- Country of Origin China
- Category Outdoor Benches
Description
Well-crafted from 100% acacia hardwood which is excellent resistance to every day wear and tear, it gives peace of mind for having this diamond 5-foot wood bench in your front porch or garden without too much care on maintenance. Beautiful hand-scraped wood finish brings a natural and vintage look to any outdoor space. Whether you enjoy your pool parties, backyard BBQs with your family, or read your favorite book under the tree, surrounded by colorful flowers on a cool afternoon, sitting on this bench always makes you feel comfortable from touch to posture.
Features- No cushion or pillows included
- Fast and easy to assemble
- Made from 100% acacia hardwood
- Hand-scraped wood finish
- Mold, mildew, fungi, termites, rot and decay-resistant
- Collection: Renaissance
- Finish: Vista Grey
- Material: Wood
- Chair Type: Arm Chair
- Style: Casual
- Size: 5'
- Dimension: 34" H x 57" W x 24" D
- Weight: 37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO FasTen Leveling Blocks XL w/T-Handle - 2x2 - Grey, PK 10 (44527)
- GILMOUR HOSE GRAY 5/8""X75' (874751-1003)
- GOOD LAND BEE SUPPLY 2 Frame Beekeeping 304 Stainless Steel Drum Honey Extractor With Stand - Manual (HE2MAN)
- CYZMIC CS Cyzmic CS (8oz) (82002401)
- VIFAH Renaissance Outdoor Patio 5-foot Hand-scraped Wood Garden Bench (V1620)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- DESIGN TOSCANO Brawny Black Bear Bench Sculpture (NE160017)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- TENNSCO Bench Pedestal, 16-1/4 in, Gray (LBP-1 MED GRAY)
- Vifah Patio Furniture