Shop All Outdoor Benches
Vifah
Vifah V1820 Renaissance Outdoor Patio Dining Picnic Bench; Vista Grey - 18 x 59 x 13 in.
Mfr # V1820
Zoro # G003715441
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vifah
- MFR # V1820
- Zoro # G003715441
- UPC # 8935083287791
- Country of Origin China
- Category Outdoor Benches
Description
Well-crafted from 100% acacia solid wood, this outdoor dining picnic bench can be put in use at anytime, anywhere, even both outdoor and indoor. Its beautiful hand-scraped wood finish brings a vintage look to any patio or garden. Whether you enjoy a whole picnic day with your family or reading your beloved book on a cool afternoon, sitting on this bench always makes you feel comfortable from touch to posture.
Features- No cushion or pillows included
- Fast and easy to assemble
- Made from 100% acacia hardwood
- Hand-scraped wood finish
- Mold, mildew, fungi, termites, rot and decay-resistant
- Collection: Renaissance
- Finish: Vista Grey
- Material: Wood
- Chair Type: Side Chair
- Style: Casual
- Dimension: 18" H x 59" W x 13" D
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Rat Trap, 3-3/4 In. L, 5-1/4 In. W (33521)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- MI-T-M Pilot Valve (22-0270)
- CHAMPION SPORTS Rubber Volleyball, Official Size, PK3 (VR4)
- VIFAH Renaissance Outdoor Patio 5-foot Hand-scraped Wood Garden Bench (V1620)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- GLOBAL INDUSTRIAL 6' Fold In Half Bench, White (436979)
- CREEKVINE DESIGNS 5 ft. Cedar Royal Country Hearts Porch Swing with Stand (WF1015A50CVD)
- FROG FURNISHINGS Brown 8' Jameson Bench Surface Mount w/ Black Frame (PB 8BROBFJAM)
- GARDENISED Outdoor Classical Wooden Slated Park Bench, Steel frame Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003462L)
- JACK POSTRP 4' Class Bench (JPC-1001YOL)
- Vifah Patio Furniture