Shop All Patio Dining Tables
Vifah
Vifah V1819 Renaissance Outdoor Patio Picnic Dining Table; Vista Grey - 29 x 59 x 32 in.
Mfr # V1819
Zoro # G503850000
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vifah
- MFR # V1819
- Zoro # G503850000
- UPC # 8935083287784
- Country of Origin China
- Category Patio Dining Tables
Description
This rustic style table is a common image of families while going out for picnic or gathering around the table for a warm dinner. Well-crafted from 100% acacia hardwood, it can resist different weather conditions and decay factors. Its beautiful grey hand-scraped finish keeps the traditional and elegant look to any patio or garden. The 59 length is perfect fit for six people. With large slatted top design, the table avoids any annoying puddle. Large table top area makes it easy to turn this into a buffet table with family and friends on a summer weekend.
Features- No cushion or pillows included
- Fast and easy to assemble
- Made from 100% acacia hardwood
- Hand-scraped wood finish
- Mold, mildew, fungi, termites, rot and decay-resistant
- Collection: Renaissance
- Finish: Vista Grey
- Material: Wood
- Table Shape: Rectangular
- Seating: 6-7 Person
- Dimension: 29" H x 59" W x 32" D
- Weight: 55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- AIC REPLACEMENT PARTS 4002 713 3017 Trimmer Spool & Spring Set Fits Stihl Autocut 25-2 0000 997 1501 (40027133017-SPRING)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 21 x 22 x 4 Inch, Heather Fern (62-059-HFERN-EC)
- OREGON #3-1/2 Starter Rope, 200 Ft (31-232)
- LANCASTER TABLE & SEATING Lancaster Table & 36'' x 36'' Aluminum Outdoor Table with Umbrella Hole (427CAU3636GY)
- FLASH FURNITURE Natural/Black Acacia Wood Slat Top Patio Table (TT-TT01122-1A-NAT-GG)
- HANOVER Cortino 3-Piece Commercial-Grade Patio Seating Set (CORT3PC-ASH)
- UNITED SCIENTIFIC Force Table, Economy (UNFTS001)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- Vifah Patio Furniture