Shop All Outdoor Dining Sets
Vifah
Vifah V1297SET29 Renaissance Outdoor Wood Patio Rectangular Table Dining Set; Vista Grey - 34 x 22 x 24 in. - 5 Piece
Mfr # V1297SET29
Zoro # G803849834
product price: $1,268.99
/ea
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vifah
- MFR # V1297SET29
- Zoro # G803849834
- UPC # 8935083288026
- Country of Origin China
- Category Outdoor Dining Sets
Description
Transform your backyard into a relaxing outdoor space for family and friends on a summer evening and share your stories! With 100% acacia solid wood construction which is pre-treated and expertly kiln-dried, this patio dining set is suitable for both indoor and outdoor use. It quickly repels water, and its natural oil combats and repels wood eating insects. The combination of slatted and contoured seat design delivers extra comfort in both touch and postures.
Features- No cushion or pillows included
- Fast and easy to assemble
- Made from 100% acacia hardwood
- Hand-scraped wood finish
- Mold, mildew, fungi, termites, rot and decay-resistant
- 5 piece
- Clean the furniture with a soft cloth and a dilute soap solution
- Collection: Renaissance
- Finish: Vista Grey
- Material: Wood
- Style: Casual
- Seating: 6-7 Person
- Shape: Rectangular
- Table Dimension: 29" H x 59" W x 31" D
- Chair Dimension: 34" H x 22" W x 24" D
- Weight: 116 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Complete Chamber (83800802)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 1 Pack (04-127-CO-1pk)
- OREGON Lawn Mower Blade, 28", Replaces Murray, Snapper (99113)
- NATURE SPRING Nature Spring 9 Foot Outdoor Patio Umbrella, Orange (466936LMM)
- VIFAH Bradley Outdoor Patio Wood 7-piece Dining Set with Stacking Chairs (V1336SET25)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1337SET25)
- VIFAH Malibu Outdoor 5-piece Wood Patio Dining Set with Curvy Leg Table & Folding Chairs (V189SET3)
- VIFAH Bradley Outdoor Patio Wood 5-piece Dining Set with Stacking Chairs (V1336SET24)
- VIFAH Renaissance Outdoor Patio Hand-scraped Wood 9-piece Dining Set with Extension Table (V1294SET24)
- NO NATZ 4290 PATIO CANDLE TIN OUTDOOR (9575A95-16Z)
- PROPATION 5 Piece White Wicker Dining Set (PR2593363)
- Vifah Outdoor Dining Sets