Shop All Projectors
Viewsonic
4000 Lumen WUXGA Projector, PG706WU
Mfr # PG706WU
Zoro # G6708948
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4.3"
- Width 12.3"
- Depth 8.7"
- Contrast Ratio 12,000:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viewsonic
- MFR # PG706WU
- Zoro # G6708948
- UPC # 766907001808
- Country of Origin Unknown
- Category Projectors
Dimensions
Height | 4.3" |
Width | 12.3" |
Depth | 8.7" |
Details
Color | White |
Contrast Ratio | 12,000:1 |
Product Type | DLP Projector |
Optical Zoom | 1.1x |
Description
4000 Lumen WUXGA 1920x1200 DLP Projector.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpiece, Black, 48 In. L, Ear Loop (HKLN4455F)
- PLANTRONICS 84693-01 Wireless Headset (CS540)
- ROCSTOR Hmdi To Vga Cable M/M - Hdmi Male To Vga (15 Pin) Male - Vga Supports (Y10C264-B1)
- PANDUIT HDMI Coupler Module, Mini-Com, Off White (CMHDMIIW)
- VIEWSONIC PROJECTOR, DLP, XGA, 3600 LMN (VEWPA503X)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- APOLLO Projector, Horizon 2 Overhead (V16000M)
- SPORTICULTURE Projector Light Broncos (LEDDEN)
- PYLE Projector Tripod Stand (PRJTPS37)
- ACCUFORM LED Projector With Lens (VPL913)
- KODAK Luma 150 Portable Pocket Projector - 150" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS150)
- Viewsonic Projectors