ViewEra V178HB 17 in. LCD & LED Security Monitor; Black
Mfr # V178HB
Zoro # G004040726
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viewera
- MFR # V178HB
- Zoro # G004040726
- UPC # 854446001516
- Country of Origin China
- Category Security Video Cameras
Description
The ViewEra 17TFT-LCD monitor with VGA, composite audio/video and S-Video inputs will bring a digital view to your desktop. The produce super fast response time of 8 ms plus wide viewing angle of 140°, high contrast ratio of 500:1 (typ) and brightness of 300 cd/m (typ). With S-Video and composite video inputs, you can plug in a PS2, X-box, DVD player, VCR, digital camera or camcorder. In addition, the delivers resolution of 1280x1024 SXGA, uses 3D comb filter and 3D De-Interlace to get a sharp and vivid picture, supports plug and play, and integrates two speakers of 3 watts. The base stand and slim frame design makes the monitor look compact and simple. The provides high digital quality, reliability and space-saving 17LCD monitor for your personal entertainment.
Features- LCD & LED Security Monitor, Black
- With Hdmi, Bnc, Vga And Speakers
- Size: 17 In.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Zeus PC1.3-6F1 (MAX3948582)
- DELTANA Bell Button, Round Contemporary Antique Nickel (BBR213U15A)
- 3M Adjustable Keyboard Platform (KP100LE)
- MARTIN SPROCKET & GEAR Spk Hts Tb 2012, P448M30-2012 (P448M30-2012)
- VIEWERA ViewEra V198HB 19 in. LCD & LED Security Monitor; Black (V198HB)
- TECHKO SECURTY ALRM BTRY/PLG WH (S287)
- UNIVIEW 4MP WDR IR 3 Axis Dome Network Camera 2.8mm, 30m IR, SD Card, 3 Axis, PoE (IPC314SB-ADF28K-I0)
- WASSERSTEIN Camera Metal Wall Mount, Adjustable, Indoor/Outdoor, White, 3PK (MetalMountWhite3USA)
- BOLIDE 1080P AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 2.8mm-12mm Wide Angle Lens, IR Up to 65 ft (BOL-BTG1209IRODVA-28AHQ)
- HANWHA TECHWIN X-Series Indoor Ir Fisheye Camera (XNF-8010R)
- UBIQUITI NETWORKS COMMERCIAL UVC G3 FLEX Ceiling Mount, PK3, UVCG3FC3 (UVC-G3-F-C-3)
- Viewera Security Video Cameras