Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL 90 street elbow, 4" x 4"
Mfr # 26525
Zoro # G5178028
product price: $204.45
/ea
Free Shipping & Returns
$204.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x FTG
- Tube Size 4 in
- Pipe Size - Pipe Fitting 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26525
- Zoro # G5178028
- UPC # 691514265254
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Side B Copper Tube Size | 4 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Copper Tube Size | 4 in |
Fitting Copper Tube Size | 4 in |
Fitting Side A Pipe Size | 4 in |
Description
90 Degrees Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 4 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 4 in, O-Ring Material FKM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU76)
- RHEEM 19.9 gal., 120 VAC, 16.7 Amps, Commercial Electric Water Heater (EGSP20)
- KISSLER Diverter Tub Spout, Chrome (82-0021)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3129 56 18)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (95115)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90230)
- VIEGA Viega ProPress coupling No stop, 1" x 1" (78182)
- VIEGA MegaPressG 45-Degree Elbow 1 in. x 1 in. Carbon Steel (25241)
- VIEGA Elbow (80450)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79335)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" (25411)
- Viega Tube Fittings