Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL 90 street elbow, 3" x 3"
Mfr # 26520
Zoro # G5278819
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Fitting Connection Type Press x FTG
- Tube Size 3 in
- Pipe Size - Pipe Fitting 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26520
- Zoro # G5278819
- UPC # 691514265209
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side B Copper Tube Size | 3 in |
Copper Tube Size | 3 in |
Fitting Copper Tube Size | 3 in |
Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Description
90 Degrees Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Side B Copper Tube Size 3 in, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, O-Ring Material FKM, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP346JR)
- RHEEM Upper and Lower Element (SP10552KL)
- ZORO SELECT 1/4" MNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4M-F)
- MOEN Air Gap Black Stainless (105895BLS)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (90170)
- VIEGA Viega ProPress 90 elbow, 1" x 1" (79550)
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20839)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1-1/4" (77442)
- VIEGA Viega ProPress cross-over, 1/2" x 1/2" (77742)
- Viega Press-Fit Tube Fittings