Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL 45 street elbow, 3" x 3"
Mfr # 26550
Zoro # G5255971
product price: $154.82
/ea
Free Shipping & Returns
$154.82
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape 45 Degrees Street Elbow Adapter
- Fitting Connection Type Press x FTG
- Tube Size 3 in
- Pipe Size - Pipe Fitting 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26550
- Zoro # G5255971
- UPC # 691514265506
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side A Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Pipe Size | 3 in |
Description
45 Degrees Street Elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FTG, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, O-Ring Material FKM, Specific Fitting Shape 45 Degrees Street Elbow Adapter, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F, Standards FM, LC1002, PS117, TSSA, UL
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Shower Door Bottom Guide, 5/8 in. Channels, Plastic Construction Single Pack (M 6221)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 55)
- KOHLER Diverter, Handle Kit (1001019-AF)
- ZORO SELECT Double Wye, 4 In Hub (02841)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- VIEGA Reducing Elbow (77325)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 1/2" (25330)
- VIEGA Viega MegaPress XL 90 street elbow, 3" x 3" (26520)
- VIEGA Viega MegaPress 45 street elbow, 1/2" x 1/2" (26100)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1" (20794)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 2" (22228)
- Viega Tube Fittings