Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL tee, 4" x 4" x 2-1/2"
Mfr # 26615
Zoro # G5271161
product price: $310.09
/ea
Free Shipping & Returns
$310.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in x 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26615
- Zoro # G5271161
- UPC # 691514266152
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in x 2-1/2 in |
Pipe Size (Fittings) | 4" x 4" x 2-1/2" |
Pipe Size | 4 in x 4 in x 2 1/2 in |
Overall Length | 11 3/32 in |
Fitting Pipe Size | 2 1/2 in, 4 in |
Fitting Side B Pipe Size | 4 in |
Fitting Side C Pipe Size | 2 1/2 in |
Fitting Side A Pipe Size | 4 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Fitting Side C Pipe Size 2 1/2 in, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 11 3/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-54)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (VS2225P-2)
- VIEGA Viega MegaPress XL adapter, 3" x 3" (26645)
- VIEGA Viega MegaPressG adapter, 3/4" x 3/4" (25106)
- VIEGA Viega MegaPress XL coupling No stop, 2-1/2" x 2-1/2" (26685)
- VIEGA Viega MegaPress 90 street elbow, 1/2" x 1/2" (26050)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (25135)
- VIEGA Viega ProPress XL tee, 4" x 4" x 4" (20708)
- VIEGA Viega MegaPress reducer, 2" x 1-1/2" (90350)
- Viega Tube Fittings