Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL tee, 3" x 3" x 3"
Mfr # 26565
Zoro # G5227509
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in
- Pipe Size - Pipe Fitting 3 in x 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26565
- Zoro # G5227509
- UPC # 691514265650
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in x 3 in x 3 in |
Pipe Size (Fittings) | 3" x 3" x 3" |
Pipe Size | 3 in x 3 in x 3 in |
Fitting Pipe Size | 3 in |
Fitting Side C Pipe Size | 3 in |
Overall Length | 9 3/4 in |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Side C Pipe Size 3 in, O-Ring Material FKM, Specific Fitting Shape Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 9 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Bar Sink Faucet (KKF2012MB)
- RIDGID Window, Ca-350 Display (57198)
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. OD (WA-32-NN)
- BLACK SWAN PTFE Tape-Yellow-Gas Line-China3/4"X520" (02142)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (90005)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (94757)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (90265)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1" (95345)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- VIEGA Tee (79780)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/4" (79530)
- Viega Tube Fittings