Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL tee, 3" x 3" x 1-1/4"
Mfr # 26595
Zoro # G5198422
product price: $245.11
/ea
Free Shipping & Returns
$245.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in
- Pipe Size - Pipe Fitting 3 in x 3 in x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 26595
- Zoro # G5198422
- UPC # 691514265957
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in x 3 in x 1-1/4 in |
Pipe Size (Fittings) | 3" x 3" x 1-1/4" |
Fitting Side A Pipe Size | 3 in |
Pipe Size | 3 in x 3 in x 1 1/4 in |
Overall Length | 8 3/32 in |
Fitting Side C Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in, 3 in |
Fitting Side B Pipe Size | 3 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Side C Pipe Size 1 1/4 in, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 8 3/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer 20" W X 31" H Aluminum Single- (3073-NA)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (06Q201N04030)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 14, 7 psi (800-Y02-07)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- VIEGA Viega ProPress XL tee, 3" x 2-1/2" x 2-1/2" (20749)
- VIEGA Viega MegaPress adapter, 1-1/4" x 3/4" (25595)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1" (15453)
- VIEGA Adapter (84265)
- VIEGA Viega MegaPress cap, 1" (95400)
- VIEGA Coupling (80330)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/4" (79270)
- Viega Press-Fit Tube Fittings