Shop All Press-Fit Tube Fittings
Viega
Viega MegaPress XL tee, 3" x 3" x 1-1/2"
Mfr # 26590
Zoro # G5284601
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 3 in
- Pipe Size - Pipe Fitting 3 in x 3 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26590
- Zoro # G5284601
- UPC # 691514265902
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in |
Pipe Size - Pipe Fitting | 3 in x 3 in x 1-1/2 in |
Pipe Size (Fittings) | 3" x 3" x 1-1/2" |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Fitting Side C Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in, 3 in |
Overall Length | 8 1/4 in |
Pipe Size | 3 in x 3 in x 1 1/2 in |
Description
Tee, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Side C Pipe Size 1 1/2 in, O-Ring Material FKM, Specific Fitting Shape Reducing Tee, Finish/Coating Zinc Nickel-Plated, Overall Length 8 1/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Wall Access Cover (4710-07)
- DELTA Delta Windemere Aerator (RP70191)
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi (69F1A1M2U1-150)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- VIEGA Coupling (28775)
- VIEGA Flange (25786)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (25310)
- VIEGA Viega MegaPress XL cap, 2-1/2" (26760)
- VIEGA Coupling (80335)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- VIEGA Viega ProPress XL coupling w/ stop, 4" x 4" (85307)
- Viega Tube Fittings